




€0.23/ pieceexcl. VAT
€0.28incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | ES |
Group | 1-8/1D |
Material | Steel |
Surface protection | Zinc-Nickel |
H | 7.8 mm |
ØD1 | 11.8 mm |
ØD2 | 6.5 mm |