

€2,066.49/ pieceexcl. VAT
€2,500.45incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | PPC |
Type | Hydraulic tester |
With display | Yes |
Number of pressure sensors | 3 (60/600/600) |
Number of sensor inputs | Analog 2 sensors max |
Options | Complete with case |