STAUFF

STAUFF Hydraulic tester complete PPC-04-plus-SET-060/000/000

  • ERIKS:14735251
Image 1
PPC Complete Systems for analogue Hydraulic Testers PPC-04-plus
The PPC complete systems are assembled in different versions. All complete systems are supplied in a handy case with customised foam inserts.

Standard Options for Complete Systems PPC-04-plus
  • 1x Case-PPC-04-plus/PAD-light
  • 1x Hydraulic Tester PPC-04-plus
  • 1x Power supply incl. country-specific adaptor Power-Supply-PPC-PAD-light-MULTI
  • Up to 3 Pressure Sensor-PPC-04/12-P with installed adaptors for STAUFF Test 20 (M16 x 2)
  • 1x Temperature Sensor-PPC-04/12-T-M02 with installed SGV-16S-G-W3 (optional)
  • Up to 2 connection cables (3 m / 9.84 ft)
  • 3x Adaptors SAD for the STAUFF Test 15/12/10 series
  • 1x USB cable 1m (USB A to Micro-USB)
  • 1x Quick guide with link to: PC software and instructions
Save to list

€1,324.49/ pieceexcl. VAT

€1,602.63incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
PPC
Type
Hydraulic tester
With display
Yes
Number of pressure sensors
1 (60)
Number of sensor inputs
Analog 2 sensors max
Options
Complete with case