

€1,796.04/ pieceexcl. VAT
€2,173.21incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | PPC-CAN |
Type | Hydraulic tester |
With display | Yes |
Number of pressure sensors | 2 (60/600) |
Number of sensor inputs | CAN 3 sensors max |
Options | Complete with case |