STAUFF

STAUFF Hose end 90° elbow seal with O-ring for 24° cone fitting HE-L10L-C-W3

  • ERIKS:14741572
Image 1
Please note: individual components
These STAUFF couplings are supplied as individual components and are intended for customers who assemble measuring hose assemblies themselves.
Correct assembly requires special crimping equipment and professional expertise. Do you not have these?

In that case, we recommend ordering a pre‑assembled STAUFF measuring hose. This hose is professionally crimped in accordance with STAUFF specifications and is ready for immediate use.

Need advice?
Not sure whether individual components are the right choice for you?
Feel free to contact us — we will be happy to advise you on the correct pre‑assembled measuring hose for your application.
Save to list

€22.42/ pieceexcl. VAT

€27.13incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
HE
Type
C
Coupling material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN04
Maximum operating pressure
315 bar
Connection type connection 1
Standpipe connection DKO 90° elbow
Size of threaded connection 1
10L - M16x1.5