




€11.67/ pieceexcl. VAT
€14.12incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SSV |
Coupling material | Steel |
Surface protection | Zinc-Nickel |
Connection size | S 12.65x1.5 |
l1 | 31 mm |
l2 | 12.5 mm |
SW | 14 mm |
T | S12.65x1.5 |