STAUFF

STAUFF High pressure filter SF-160-O-O-B-T-G24-O-V

  • ERIKS:1057698
Image 1
Save to list

€773.35/ pieceexcl. VAT

€935.75incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SF
Type
High-pressure filter
Size
160
Code digit
SF-160-O-O-B-T-G24-O-V
Max. oilflow
660 l/min
Max. operating pressure
420 bar
Connection
1.1/2'' BSP
Valve type
No valve
With dirt indicator
Visual with manual reset
Filter element included
No
Temperature range
from -20 to 100 °C
Filter head material
Ductile cast iron
Filter housing material
Cold drawn steel
Material sealing
NBR