STAUFF

STAUFF High pressure filter SF-160-O-O-B-T-G24-B-A

  • ERIKS:14737372
Image 1
Save to list

€854.93/ pieceexcl. VAT

€1,034.47incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SF
Type
High-pressure filter
Size
160
Code digit
SF-160-O-O-B-T-G24-B-A
Max. oilflow
660 l/min
Max. operating pressure
420 bar
Connection
1.1/2'' BSP
Valve type
Bypass valve
With dirt indicator
Visual with automatic reset
Filter element included
No
Temperature range
from -20 to 100 °C
Filter head material
Ductile cast iron
Filter housing material
Cold drawn steel
Material sealing
NBR