

€854.93/ pieceexcl. VAT
€1,034.47incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SF |
Type | High-pressure filter |
Size | 160 |
Code digit | SF-160-O-O-B-T-C624U-B-V |
Max. oilflow | 660 l/min |
Max. operating pressure | 420 bar |
Connection | SAE 6000 psi 1.1/2" |
Valve type | Bypass valve |
With dirt indicator | Visual with manual reset |
Filter element included | No |
Temperature range | from -20 to 100 °C |
Filter head material | Ductile cast iron |
Filter housing material | Cold drawn steel |
Material sealing | NBR |