STAUFF

STAUFF High pressure filter SF-090-O-O-B-T-G24-O-E

  • ERIKS:14737362
Image 1
Save to list

€683.89/ pieceexcl. VAT

€827.51incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SF
Type
High-pressure filter
Size
090
Code digit
SF-090-O-O-B-T-G24-O-E
Max. oilflow
330 l/min
Max. operating pressure
420 bar
Connection
1.1/2'' BSP
Valve type
No valve
With dirt indicator
Electrical
Filter element included
No
Temperature range
from -20 to 100 °C
Filter head material
Ductile cast iron
Filter housing material
Cold drawn steel
Material sealing
NBR