

€963.62/ pieceexcl. VAT
€1,165.98incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SF |
Type | High-pressure filter |
Size | 090 |
Code digit | SF-090-G-10-B-T-G24-B-E |
Max. oilflow | 330 l/min |
Max. operating pressure | 420 bar |
Connection | 1.1/2'' BSP |
Valve type | Bypass valve |
With dirt indicator | Electrical |
Filter element included | Yes |
Filter element material | Inorganic glass fibre |
Filter fineness | 10 µm |
Temperature range | from -20 to 100 °C |
Filter head material | Ductile cast iron |
Filter housing material | Cold drawn steel |
Material sealing | NBR |