STAUFF

STAUFF High pressure filter SF-070-O-O-B-T-U20

  • ERIKS:14737351
Image 1
Save to list

€391.02/ pieceexcl. VAT

€473.13incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SF
Type
High-pressure filter
Size
070
Code digit
SF-070-O-O-B-T-U20
Max. oilflow
240 l/min
Max. operating pressure
420 bar
Connection
1.5/8" - 12 UN
With dirt indicator
No
Filter element included
No
Temperature range
from -20 to 100 °C
Filter head material
Ductile cast iron
Filter housing material
Cold drawn steel
Material sealing
NBR