

€379.09/ pieceexcl. VAT
€458.70incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SF |
Type | High-pressure filter |
Size | 045 |
Code digit | SF-045-O-O-V-T-G20-IO/4 |
Max. oilflow | 160 l/min |
Max. operating pressure | 420 bar |
Connection | 1.1/2 BSP |
Valve type | Without integrated bypass valve |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -20 to 100 °C |
Filter head material | Ductile cast iron |
Filter housing material | Cold drawn steel |
Material sealing | FKM |