STAUFF

STAUFF High pressure filter SF-045-O-O-B-TH-G20-B-PT024

  • ERIKS:14737350
Image 1
Save to list

€557.11/ pieceexcl. VAT

€674.10incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SF
Type
High-pressure filter
Size
045
Code digit
SF-045-O-O-B-TH-G20-B-PT024
Max. oilflow
160 l/min
Max. operating pressure
420 bar
Connection
1.1/2 BSP
Valve type
Bypass valve
With dirt indicator
Optical/Electrical
Filter element included
No
Temperature range
from -20 to 100 °C
Filter head material
Ductile cast iron
Filter housing material
Cold drawn steel
Material sealing
NBR