STAUFF

STAUFF High pressure filter SF-030-O-O-B-TH-G12-IB-P024/4

  • ERIKS:14737346
Image 1
Save to list

€504.42/ pieceexcl. VAT

€610.35incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SF
Type
High-pressure filter
Size
030
Code digit
SF-030-O-O-B-TH-G12-IB-P024/4
Max. oilflow
110 l/min
Max. operating pressure
420 bar
Connection
3/4" BSP
Valve type
Integrated Bypass valve
With dirt indicator
Optical/Electrical
Filter element included
No
Temperature range
from -20 to 100 °C
Filter head material
Ductile cast iron
Filter housing material
Cold drawn steel
Material sealing
NBR