STAUFF

STAUFF High pressure filter SF-030-O-O-B-T-G16-IB-V/4

  • ERIKS:14737345
Image 1
Save to list

€440.19/ pieceexcl. VAT

€532.63incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SF
Type
High-pressure filter
Size
030
Code digit
SF-030-O-O-B-T-G16-IB-V/4
Max. oilflow
110 l/min
Max. operating pressure
420 bar
Connection
1" BSP
Valve type
Integrated Bypass valve
With dirt indicator
Visual with manual reset
Filter element included
No
Temperature range
from -20 to 100 °C
Filter head material
Ductile cast iron
Filter housing material
Cold drawn steel
Material sealing
NBR