STAUFF

STAUFF High pressure filter SF-030-G-10-B-T-G16-IB-A/4

  • ERIKS:14737325
Image 1
Save to list

€494.39/ pieceexcl. VAT

€598.21incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SF
Type
High-pressure filter
Size
030
Code digit
SF-030-G-10-B-T-G16-IB-A/4
Max. oilflow
110 l/min
Max. operating pressure
420 bar
Connection
1" BSP
Valve type
Integrated Bypass valve
With dirt indicator
Visual with automatic reset
Filter element included
Yes
Filter element material
Inorganic glass fibre
Filter fineness
10 µm
Temperature range
from -20 to 100 °C
Filter head material
Ductile cast iron
Filter housing material
Cold drawn steel
Material sealing
NBR