

€446.96/ pieceexcl. VAT
€540.82incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SF |
Type | High-pressure filter |
Size | 014 |
Code digit | SF-014-G-20-B-T-G12-IB-A/4 |
Max. oilflow | 60 l/min |
Max. operating pressure | 420 bar |
Connection | 3/4" BSP |
Valve type | Integrated Bypass valve |
With dirt indicator | Visual with automatic reset |
Filter element included | Yes |
Filter element material | Inorganic glass fibre |
Filter fineness | 20 µm |
Temperature range | from -20 to 100 °C |
Filter head material | Ductile cast iron |
Filter housing material | Cold drawn steel |
Material sealing | NBR |