STAUFF

STAUFF High pressure filter SF-014-G-05-B-T-G12-IB-P024/4

  • ERIKS:14737299
Image 1
Save to list

€514.74/ pieceexcl. VAT

€622.84incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SF
Type
High-pressure filter
Size
014
Code digit
SF-014-G-05-B-T-G12-IB-P024/4
Max. oilflow
60 l/min
Max. operating pressure
420 bar
Connection
3/4" BSP
Valve type
Integrated Bypass valve
With dirt indicator
Optical/Electrical
Filter element included
Yes
Filter element material
Inorganic glass fibre
Filter fineness
5 µm
Temperature range
from -20 to 100 °C
Filter head material
Ductile cast iron
Filter housing material
Cold drawn steel
Material sealing
NBR