




€12.35/ pieceexcl. VAT
€14.94incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SM |
Group | 2D-5D |
Material | Stainless steel 316 (V4A) |
DIN Standard | DIN 3015-1 |
B | 10.4 mm |
G | M 8 |
H1 | 13 mm |
H2 | 5 mm |
L | 25.5 mm |
ØD | 14 mm |