




€7.04/ pieceexcl. VAT
€8.52incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SM |
Group | 1-8/1D |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
DIN Standard | DIN 3015-1, DIN3015-3 |
B | 10.4 mm |
G | M 6 |
H1 | 14.2 mm |
H2 | 5.5 mm |
L | 25.5 mm |
ØD | 12 mm |