STAUFF

STAUFF Hexagon nut MUS-HKS-M8-W55

  • ERIKS:12529201
Image 1
Image 2
Image 1
Image 2
Save to list

€0.69/ pieceexcl. VAT

€0.83incl. VAT

118 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
MUS-HKS
Group
2D-3D
Material
Stainless steel 316 (V4A)
Surface protection
ACT
Thread Size
M 8
G
M 8
H
6.5 mm
SW
13 mm