




€0.55/ pieceexcl. VAT
€0.67incl. VAT
297 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | MUS-HKS |
Group | 1D |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
Thread Size | M 6 |
G | M 6 |
H | 5 mm |
SW | 10 mm |