




€0.43/ pieceexcl. VAT
€0.52incl. VAT
76 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | AS |
Group | 5D |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 8x60 |
G | M 8 |
L | 60 mm |