




€1.57/ pieceexcl. VAT
€1.90incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | AS |
Group | 5D |
Material | Stainless steel 316 (V4A) |
Thread Size | M 8x60 |
G | M 8 |
L | 60 mm |