




€2.29/ pieceexcl. VAT
€2.77incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | AS |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
Thread Size | M 8x55 |
G | M 8 |
L | 55 mm |