STAUFF

STAUFF Hexagon head bolt AS-M8x50-DIN931/933-70-W5

  • ERIKS:11357060
Image 1
Image 2
Image 1
Image 2
Save to list

€1.19/ pieceexcl. VAT

€1.44incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
AS
Group
4D
Material
Stainless steel 316 (V4A)
Thread Size
M 8x50
G
M 8
L
50 mm