STAUFF

STAUFF Hexagon head bolt AS-M8x45-DIN931/933-8.8-W3

  • ERIKS:852260
Image 1
Image 2
Image 1
Image 2
Save to list

€0.27/ pieceexcl. VAT

€0.33incl. VAT

59 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Type
AS
Group
3D
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 8x45
G
M 8
L
45 mm