




€0.73/ pieceexcl. VAT
€0.88incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Type | AS |
Group | 3D |
Material | Stainless steel 304 (V2A) |
Thread Size | M 8x45 |
G | M 8 |
L | 45 mm |