STAUFF

STAUFF Hexagon head bolt AS-M6x75-DIN933-70-W55

  • ERIKS:14737553
Image 1
Image 2
Image 1
Image 2
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
AS
Material
Stainless steel 316 (V4A)
Surface protection
ACT
Thread Size
M 6x75
G
M 6
L
75 mm