




€1.46/ pieceexcl. VAT
€1.77incl. VAT
45 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Group | 6 |
Material | Stainless steel 316 (V4A) |
Thread Size | M 6x70 |
G | M 6 |
L | 70 mm |