




€1.01/ pieceexcl. VAT
€1.22incl. VAT
133 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Group | 6 |
Material | Stainless steel 304 (V2A) |
Thread Size | M 6x70 |
G | M 6 |
L | 70 mm |