STAUFF

STAUFF Hexagon head bolt AS-M6x60-DIN931/933-70-W5

  • ERIKS:880108
Image 1
Image 2
Image 1
Image 2
Save to list

€1.12/ pieceexcl. VAT

€1.36incl. VAT

106 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
AS
Group
5
Material
Stainless steel 316 (V4A)
Thread Size
M 6x60
G
M 6
L
60 mm