




€1.12/ pieceexcl. VAT
€1.36incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Material | Stainless steel 304 (V2A) |
Thread Size | M 6x55 |
G | M 6 |
L | 55 mm |