




€1.60/ pieceexcl. VAT
€1.94incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
Thread Size | M 6x50 |
G | M 6 |
L | 50 mm |