




€1.45/ pieceexcl. VAT
€1.75incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Group | 3 |
Material | Stainless steel 316 (V4A) |
Surface protection | ACT |
Thread Size | M 6x40 |
G | M 6 |
L | 40 mm |