




€0.46/ pieceexcl. VAT
€0.56incl. VAT
115 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Group | 3 |
Material | Stainless steel 304 (V2A) |
Thread Size | M 6x40 |
G | M 6 |
L | 40 mm |