STAUFF

STAUFF Hexagon head bolt AS-M6x35-DIN931/933-70-W5

  • ERIKS:765708
Image 1
Image 2
Image 1
Image 2
Save to list

€0.59/ pieceexcl. VAT

€0.71incl. VAT

640 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
AS
Group
2
Material
Stainless steel 316 (V4A)
Thread Size
M 6x35
G
M 6
L
35 mm