




€0.40/ pieceexcl. VAT
€0.48incl. VAT
1005 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Group | 2 |
Material | Stainless steel 304 (V2A) |
Thread Size | M 6x35 |
G | M 6 |
L | 35 mm |