STAUFF

STAUFF Hexagon head bolt AS-M6x30-DIN931/933-8.8-W3

  • ERIKS:852058
Image 1
Image 2
Image 1
Image 2
Save to list

€0.19/ pieceexcl. VAT

€0.23incl. VAT

1993 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
AS
Group
1A
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 6x30
G
M 6
L
30 mm