




€3.33/ pieceexcl. VAT
€4.03incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | AS |
Material | Stainless steel 304 (V2A) |
Thread Size | M 6x125 |
G | M 6 |
L | 125 mm |