STAUFF

STAUFF Hexagon head bolt AS-M6x100-DIN931/933-70-W5

  • ERIKS:11307647
Image 1
Image 2
Image 1
Image 2
Save to list

€1.92/ pieceexcl. VAT

€2.32incl. VAT

186 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
AS
Group
7
Material
Stainless steel 316 (V4A)
Thread Size
M 6x100
G
M 6
L
100 mm