




€51.05/ pieceexcl. VAT
€61.77incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 12S |
Material | Steel |
Surface protection | Untreated |
Thread Size | M 30x560 |
G | M 30 |
L | 560 mm |