




€48.51/ pieceexcl. VAT
€58.70incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 11S |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread Size | M 30x450 |
G | M 30 |
L | 450 mm |