




€12.27/ pieceexcl. VAT
€14.85incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 7S |
Material | Stainless steel 316 (V4A) |
Thread Size | M 16x130 |
G | M 16 |
L | 130 mm |