




€4.04/ pieceexcl. VAT
€4.89incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Type | AS |
Group | 6S |
Material | Stainless steel 304 (V2A) |
Thread Size | M 12x100 |
G | M 12 |
L | 100 mm |