STAUFF

STAUFF Hexagon head bolt AS-M10x60-DIN931/933-8.8-W3

  • ERIKS:1034518
Image 1
Image 2
Image 1
Image 2
Save to list

€0.62/ pieceexcl. VAT

€0.75incl. VAT

210 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
AS
Group
4S
Material
Steel
Surface protection
Zinc-Nickel
Thread Size
M 10x60
G
M 10
L
60 mm