STAUFF

STAUFF Hexagon head bolt AS-M10x45-DIN931/933-70-W4

  • ERIKS:11357043
Image 1
Image 2
Image 1
Image 2
Save to list

€1.30/ pieceexcl. VAT

€1.57incl. VAT

40 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Type
AS
Group
3S
Material
Stainless steel 304 (V2A)
Thread Size
M 10x45
G
M 10
L
45 mm