




€0.37/ pieceexcl. VAT
€0.45incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Suitable for pipe diameter | 9 mm |
Material | Steel |
Surface protection | Untreated |
DIN Standard | DIN 1593 |
B | 20 mm |
H | 6 mm |
L1 | 48 mm |
L2 | 32 mm |
ØD1 | 9 mm |
ØD2 | 6.6 mm |
S | 2 mm |