STAUFF

STAUFF Heavy metal pipe clamp DIN1593-81-W66

  • ERIKS:11357375
Image 1
Image 2
Image 1
Image 2
Save to list

€8.80/ pieceexcl. VAT

€10.65incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Suitable for pipe diameter
81 mm
Material
Steel
Surface protection
Zinc Plated
DIN Standard
DIN 1593
B
40 mm
H
76 mm
L1
184 mm
L2
144 mm
ØD1
81 mm
ØD2
18 mm
S
5 mm